1" Fiberglass 90° Elbow, 18" Radius, Black

Item #: 0002086

Cat #: 1FG90X18

UPC:

Company wide:
0 in stock
Documents & Guides
1 Inch Fiberglass 90 Degree Elbow, 18 Inch Radius, Black

Overview

1 Inch Fiberglass 90 Degree Elbow, 18 Inch Radius, Black
Also known as: 1FG90X18

Specifications

Diameter: 1 in
Color: Black
Material: Fiberglass
Angle: 90°
Sweep Radius: 18 in
Diameter: 1 in
Material: Fiberglass
Sweep Radius: 18 in
Color: Black
Angle: 90°