Dottie Kwddt834 8 X 3/4 K-lath Squa

Item #: 0002021

Cat #: KWDDT834

UPC: 781002156307

$ 0.13 EA
Company wide:
0 in stock
Documents & Guides
8 X 3/4 K-lath Square Drive Wafer Head Metal Pierc

Overview

8 X 3/4 K-lath Square Drive Wafer Head Metal Pierc

K-Lath Screws are metal-piercing screws capable of penetrating steel studs up to 20 gauge in thickness. They are a versatile fastener that can be utilized to attach metal lath to metal studs, or metal lath to wood studs.

Also known as: 781002156307, KWDDT834, DOTKWDDT834

Specifications

Screw Head: Wafer
Length: 3/4 in
Material: Steel
Size: # 8
Drive: Square
Screw Head: Wafer
Material: Steel
Drive: Square
Length: 3/4 in
Size: # 8