This product has been discontinued.

Ventilation Fan; 265 CFM Horizontal, 2.5 Sones; 262 CFM Vertical
Item #: 0002001
Cat #: L250MG
UPC: 026715125173
Company wide:
0
in stock
Discontinued
Documents & Guides
Ventilator; 265 CFM Horizontal, 2.5 Sones; 262 CFM Vertical, 2.7 Sones. Metal grille. 8" rd. duct connector. 120V.,
Overview
Ventilator; 265 CFM Horizontal, 2.5 Sones; 262 CFM Vertical, 2.7 Sones. Metal grille. 8" rd. duct connector. 120V.,
Also known as: 026715125173, L250MG, BRNL250MG
Specifications
| Color: | White |
| Sones: | 2.500 |
| CFM: | 265 |
| Color: | White |
| CFM: | 265 |
| Sones: | 2.500 |