Limit Switch Operator, Eye Bolt, 1.5" Long, Zinc Plated Steel

Item #: 0001995

Cat #: E50KL33

UPC: 786685017235

$ 58.18 EA
Company wide:
0 in stock
Documents & Guides
Limit Switch Operator, Eye Bolt, 1.5 Inch Long, Zinc Plated Steel, 0.375 ID Eye

Overview

Limit Switch Operator, Eye Bolt, 1.5 Inch Long, Zinc Plated Steel, 0.375 ID Eye
Also known as: 786685017235, E50KL33, CUTE50KL33

Specifications

Type: Limit Switch, Operator, Eyebolt
Length: 1 1/2 in
Mounting: Device
Material: Steel
Type: Limit Switch, Operator, Eyebolt
Mounting: Device
Length: 1 1/2 in
Material: Steel