4" Round Ceiling Box, Nail-On, 2-3/8" Deep, Non-Metallic

Item #: 0001982

Cat #: 9351-NK

UPC: 085339104766

$ 2.74 EA
Company wide:
945 in stock
4 Inch Diameter, Nail-On, Ceiling/Fixture Box with Speed Clamps, Thermoset Fiberglass, Depth 2-3/8 Inch, Cubic Inches 22.5 Inch. Fixture Weight 50 Pound

Overview

4 Inch Diameter, Nail-On, Ceiling/Fixture Box with Speed Clamps, Thermoset Fiberglass, Depth 2-3/8 Inch, Cubic Inches 22.5 Inch. Fixture Weight 50 Pound

Machine tapped fixture holes, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed "K" Clamps factory installed

Also known as: 085339104766, 9351-NK, ALL9351NK

Specifications

Depth: 2 3/8 in
Mounting: Clamp, Nail On
Material: Fiberglass
Cubic Inches: 22.500 in³
Depth: 2 3/8 in
Material: Fiberglass
Mounting: Clamp, Nail On
Cubic Inches: 22.500 in³