
4" Round Ceiling/Fixture Box, Depth: 2-7/16", Nail-On, Non-Metallic
Item #: 0001981
Cat #: 9351-NGK
UPC: 085339652120
$ 3.80 EA
Company wide:
262
in stock
4" Diameter, Nail-On, Ceiling/Fixture Box with Speed Clamps, Thermoset Fiberglass, Depth: 2-3/8". Cubic Inches: 22.5". Fixture Weight: 50 lbs. Includes: Angled Nails
Overview
4" Diameter, Nail-On, Ceiling/Fixture Box with Speed Clamps, Thermoset Fiberglass, Depth: 2-3/8". Cubic Inches: 22.5". Fixture Weight: 50 lbs. Includes: Angled Nails
Machine tapped fixture holes, ground strap, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed "K" Clamps factory installed
Also known as: 085339652120, 9351-NGK, ALL9351NGK
Specifications
| Depth: | 2 3/8 in |
| Mounting: | Clamp, Nail On |
| Material: | Fiberglass |
| Cubic Inches: | 22.500 in³ |
| Depth: | 2 3/8 in |
| Material: | Fiberglass |
| Mounting: | Clamp, Nail On |
| Cubic Inches: | 22.500 in³ |