Square Box Cover, Blank, Diameter: 4", White, Non-Metallic

Item #: 0001969

Cat #: 9344

UPC: 085339103684

$ 2.15 EA
Company wide:
0 in stock
4" Square Blank Cover, Non-Metallic, Color: White, For Use With Series 9339/9342/9343 Only

Overview

4" Square Blank Cover, Non-Metallic, Color: White, For Use With Series 9339/9342/9343 Only
Also known as: 085339103684, 9344, ALL9344

Specifications

Width: 4 in
Height: 4 in
Color: White
Width: 4 in
Color: White
Height: 4 in