Switch/Outlet Box, 1-Gang, Depth: 2-1/2", Nail-On, Non-Metallic

Item #: 0001968

Cat #: 9343-NK

UPC: 085339103745

$ 4.76 EA
Company wide:
313 in stock
Switch/Outlet Box, 1-Gang, Depth: 2-1/2 Inch, Cubic Inches: 32.3, Nail-On, Angled Mid-Nails, Speed Klamps Factory Installed, Non-Metallic

Overview

Switch/Outlet Box, 1-Gang, Depth: 2-1/2 Inch, Cubic Inches: 32.3, Nail-On, Angled Mid-Nails, Speed Klamps Factory Installed, Non-Metallic
Also known as: 085339103745, 9343-NK, ALL9343NK

Specifications

Width: 4 1/16 in
Material: Fiberglass
Gangs: 1
Depth: 2 1/2 in
Height: 4 1/16 in
Mounting: Nail On
Cubic Inches: 32.300 in³
Width: 4 1/16 in
Gangs: 1
Height: 4 1/16 in
Cubic Inches: 32.300 in³
Material: Fiberglass
Depth: 2 1/2 in
Mounting: Nail On