Switch/Outlet Box, 1-Gang, Depth: 2-1/2", Ear Brackets, Non-Metallic

Item #: 0001950

Cat #: 9331-EWK

UPC: 085339385110

$ 3.14 EA
Company wide:
568 in stock
Switch/Outlet Box, 1-Gang, Depth: 2-1/2 Inch, Cubic Inches; 14, Ear Brackets, Wing Brackets, Non-Metallic, Clamps, Non-Metallic

Overview

Switch/Outlet Box, 1-Gang, Depth: 2-1/2 Inch, Cubic Inches; 14, Ear Brackets, Wing Brackets, Non-Metallic, Clamps, Non-Metallic

Machine tapped device holes, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed "K" Clamps factory installed

Also known as: 085339385110, 9331-EWK, ALL9331EWK

Specifications

Mounting: Clamp, Bracket, Ears
Material: Fiberglass
Gangs: 1
Depth: 2 1/2 in
Width: 2 3/8 in
Height: 3 1/4 in
Cubic Inches: 14 in³
Mounting: Clamp, Bracket, Ears
Gangs: 1
Width: 2 3/8 in
Cubic Inches: 14 in³
Material: Fiberglass
Depth: 2 1/2 in
Height: 3 1/4 in