Switch/Outlet Box, 1-Gang, Non-Metallic

Item #: 0001944

Cat #: 9327-N

UPC: 085339101956

$ 2.33 EA
Company wide:
3,927 in stock
Switch/Outlet Box, 1-Gang, Nail-On, Thermoset Fiberglass, Depth: 3-1/4 Inch, Cubic Inches 20.5 Inch

Overview

Switch/Outlet Box, 1-Gang, Nail-On, Thermoset Fiberglass, Depth: 3-1/4 Inch, Cubic Inches 20.5 Inch

Machine tapped device holes, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures

Also known as: 085339101956, 9327-N, ALL9327N, Back nailer

Specifications

Depth: 3 1/4 in
Material: Fiberglass
Gangs: 1
Height: 3 5/8 in
Width: 2 3/8 in
Mounting: Nail On
Cubic Inches: 20.500 in³
Depth: 3 1/4 in
Gangs: 1
Width: 2 3/8 in
Cubic Inches: 20.500 in³
Material: Fiberglass
Height: 3 5/8 in
Mounting: Nail On