Ceiling/Fixture Pan, 3-3/8" Round, Depth: 5/8", Thermoset-Fiberglass

Item #: 0001938

Cat #: 9304

UPC: 085339100256

$ 1.90 EA
Company wide:
720 in stock
3-3/8" Diameter, Ceiling/Fixture Pan, Thermoset Fiberglass, Depth: 5/8". Cubic Inches: 3.5"

Overview

3-3/8" Diameter, Ceiling/Fixture Pan, Thermoset Fiberglass, Depth: 5/8". Cubic Inches: 3.5"

Machine tapped fixture holes on 2 3/4" centers, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures

Also known as: 085339100256, 9304, ALL9304, Fiberglass pancake

Specifications

Material: Polyester, Fiberglass
Mounting: Screw On, Nail On
Depth: 5/8 in
Color: Beige, Tan
Cubic Inches: 3.500 in³
Material: Polyester, Fiberglass
Depth: 5/8 in
Cubic Inches: 3.500 in³
Mounting: Screw On, Nail On
Color: Beige, Tan