
Switch/Outlet Box, 4-Gang, Depth: 3", Nail-On, Non-Metallic
Item #: 0001936
Cat #: 4300-NK
UPC: 085339162261
$ 7.29 EA
Company wide:
498
in stock
4-Gang, Nail-On, Switch/Outlet Box, Thermoset Fiberglass, Depth: 3". Cubic Inches: 60.0". Includes: Clamps.
Overview
4-Gang, Nail-On, Switch/Outlet Box, Thermoset Fiberglass, Depth: 3". Cubic Inches: 60.0". Includes: Clamps.
Machine tapped device holes, offset gauge marks, leveling ribs, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed "K" Clamps factory installed
Also known as: 085339162261, 4300-NK, ALL4300NK
Specifications
| Depth: | 3 in |
| Mounting: | Clamp, Nail On |
| Height: | 3 3/4 in |
| Material: | Fiberglass |
| Width: | 7 1/2 in |
| Gangs: | 4 |
| Cubic Inches: | 60 in³ |
| Depth: | 3 in |
| Height: | 3 3/4 in |
| Width: | 7 1/2 in |
| Cubic Inches: | 60 in³ |
| Mounting: | Clamp, Nail On |
| Material: | Fiberglass |
| Gangs: | 4 |