
Switch/Outlet Box, 2-Gang, Depth: 3", Nail-On, Non-Metallic
Item #: 0001923
Cat #: 2300-NK
UPC: 085339121275
$ 3.62 EA
Company wide:
1,476
in stock
Switch/Outlet Box, 2-Gang, Nail-On, Depth 3 Inch, Thermoset Fiberglass
Overview
Switch/Outlet Box, 2-Gang, Nail-On, Depth 3 Inch, Thermoset Fiberglass
Machine tapped device holes, offset gauge marks, leveling ribs, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed "K" Clamps factory installed
Also known as: 085339121275, 2300-NK, ALL2300NK
Specifications
| Depth: | 3 in |
| Gangs: | 2 |
| Mounting: | Clamp, Nail On |
| Height: | 3 3/4 in |
| Width: | 4 in |
| Material: | Fiberglass |
| Cubic Inches: | 32.500 in³ |
| Depth: | 3 in |
| Mounting: | Clamp, Nail On |
| Width: | 4 in |
| Cubic Inches: | 32.500 in³ |
| Gangs: | 2 |
| Height: | 3 3/4 in |
| Material: | Fiberglass |