Switch/Outlet Box, 1-Gang, Depth: 3-1/4", Nail-On, Non-Metallic

Item #: 0001918

Cat #: 1098-N

UPC: 085339250012

$ 1.05 EA
Company wide:
5,195 in stock
Switch/Outlet Box, 1-Gang, Nail-On, Thermoset Fiberglass, Depth 3-1/4 Inch, 20.5 Cubic Inches

Overview

Switch/Outlet Box, 1-Gang, Nail-On, Thermoset Fiberglass, Depth 3-1/4 Inch, 20.5 Cubic Inches

Machine tapped device holes, offset gauge marks, leveling ribs, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures

Also known as: 085339250012, 1098-N, ALL1098N, 1098 outlet box

Specifications

Width: 2 1/4 in
Depth: 3 1/4 in
Height: 3 13/16 in
Material: Fiberglass
Gangs: 1
Mounting: Nail On
Cubic Inches: 20.500 in³
Width: 2 1/4 in
Height: 3 13/16 in
Gangs: 1
Cubic Inches: 20.500 in³
Depth: 3 1/4 in
Material: Fiberglass
Mounting: Nail On