
Switch/Outlet Box, 1-Gang, Non-Metallic
Item #: 0001917
Cat #: 1096-N
UPC: 085339244141
$ 1.04 EA
Company wide:
2,354
in stock
Switch/Outlet Box, 1-Gang, Nail-On, Thermoset Fiberglass, Depth: 3". Cubic Inches: 18.0"
Overview
Switch/Outlet Box, 1-Gang, Nail-On, Thermoset Fiberglass, Depth: 3". Cubic Inches: 18.0"
Machine tapped device holes, offset gauge marks, leveling ribs, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures
Also known as: 085339244141, 1096-N, ALL1096N
Specifications
| Width: | 2 1/4 in |
| Height: | 3 13/16 in |
| Depth: | 3 in |
| Material: | Fiberglass |
| Gangs: | 1 |
| Mounting: | Nail On |
| Cubic Inches: | 18 in³ |
| Width: | 2 1/4 in |
| Depth: | 3 in |
| Gangs: | 1 |
| Cubic Inches: | 18 in³ |
| Height: | 3 13/16 in |
| Material: | Fiberglass |
| Mounting: | Nail On |