Bkr T6h 800a 3p Lsig Ul

Item #: 0001870

Cat #: T6H800EW

UPC: 015644642356

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Abb; Circuit Breaker; Amperage Rating: 800 Amp; Voltage Rating: 600 Vac; Frequency Rating: 50 - 60 Hz; Frame: 800 Amp; Trip Type: Lsig (ac Only), Pr222, Electronic; Interrupt Rating: 65 Kamp At 480 Vac; Number Of Poles: 3; Length: 8.260 In;width: 470 In; Height: 10.550 In; Interrupting Rating Class/breaking Capacity: High; Mechanical Life: 20000 Operations; Weight: 20.900 Lb; T6h800ew: Bkr T6h 800a 3p Lsig Ul Lvp

Overview

Abb; Circuit Breaker; Amperage Rating: 800 Amp; Voltage Rating: 600 Vac; Frequency Rating: 50 - 60 Hz; Frame: 800 Amp; Trip Type: Lsig (ac Only), Pr222, Electronic; Interrupt Rating: 65 Kamp At 480 Vac; Number Of Poles: 3; Length: 8.260 In;width: 470 In; Height: 10.550 In; Interrupting Rating Class/breaking Capacity: High; Mechanical Life: 20000 Operations; Weight: 20.900 Lb; T6h800ew: Bkr T6h 800a 3p Lsig Ul Lvp
Also known as: 015644642356, T6H800EW, ABBT6H800EW

Specifications

No Specifications Available