CCTV Power Supply

Item #: 0001869

Cat #: ALTV1224DC1

UPC:

$ 296.54 EA
Company wide:
0 in stock
ALTV1224DC1 CCTV Power Supply, 16 Fused Outputs, 12/24VDC @ 4A, 115VAC, BC300 Enclosure

Overview

ALTV1224DC1 CCTV Power Supply, 16 Fused Outputs, 12/24VDC @ 4A, 115VAC, BC300 Enclosure

ALTV1224DC1 provides 12VDC or 24VDC distributed via sixteen (16) fuse protected outputs for powering CCTV Cameras, heaters and other video accessories.

Also known as: ALTV1224DC1, ALXALTV1224DC1

Specifications

Type: Power Supply
Mounting: Surface, Wall
Volts AC: 115
Type: Power Supply
Volts AC: 115
Mounting: Surface, Wall