
Company wide:
0
in stock
Documents & Guides
Parallel Grove Clamps (Pg Clamps) Are Designed To Accept Wide Range Of Conductors To Minimize Number Of Clamps Needed To Cover From No. 8 Awg To 1750 Mcm Conductors.
Overview
Parallel Grove Clamps (Pg Clamps) Are Designed To Accept Wide Range Of Conductors To Minimize Number Of Clamps Needed To Cover From No. 8 Awg To 1750 Mcm Conductors.
Also known as: 396.6, ALC396.6, Parallel Groove, PG Wire Connectors, Kernies, P G
Specifications
| Diameter: | 3/8 in |
| Material: | Steel |
| Type: | Groove Clamp |
| Diameter: | 3/8 in |
| Type: | Groove Clamp |
| Material: | Steel |