480 Volts, 42-3/16" in Length

Item #: 0001828

Cat #: HE45480

UPC: 78908256455

Company wide:
0 in stock
Documents & Guides
AITKEN HE45480 4.5KW 480V REPLACEMENT ELEMENT FOR OH454 HEATER

Overview

AITKEN HE45480 4.5KW 480V REPLACEMENT ELEMENT FOR OH454 HEATER
Also known as: 78908256455, HE45480, AITHE45480

Specifications

Volts AC: 480
Wattage: 4500
Color: Electric Ivory
Volts AC: 480
Color: Electric Ivory
Wattage: 4500