Replacement Heater Element, 2kW, 480VAC, U Rod, for OH204 Heater

Item #: 0001826

Cat #: HE20480

UPC: 78908256205

Company wide:
0 in stock
Documents & Guides
Replacement Heater Element, 2kW, 480VAC, U Rod, for OH204 Heater

Overview

Replacement Heater Element, 2kW, 480VAC, U Rod, for OH204 Heater

Our OH series of heaters can be suspended just like fluorescent lighting fixtures to focus heat where desired. They can be used individually or in a group to heat an entire building.

Also known as: 78908256205, HE20480, AITHE20480

Specifications

Type: Replacement, Heater Element
Volts AC: 480
Wattage: 2 kW
Length: 26.250 in
Type: Replacement, Heater Element
Wattage: 2 kW
Volts AC: 480
Length: 26.250 in