SLIM 18W NEUT 120V TO 277WALLMO

Item #: 0001790

Cat #: SLIM18NW

UPC: 019813040479

$ 380.70 EA
Company wide:
0 in stock
Documents & Guides
SLIM 18W NEUTRAL LED 120V TO 277V WALLMOUNT WHITE

Overview

SLIM 18W NEUTRAL LED 120V TO 277V WALLMOUNT WHITE
Also known as: 019813040479, SLIM18NW, RABSLIM18NW

Specifications

Wattage: 18
Color: White
Light Technology: LED
Wattage: 18
Light Technology: LED
Color: White