Air Conditioner, T-Series, Compact, Outdoor, BTU: 800, 115V

Item #: 0001787

Cat #: T150116G152

UPC: 783510224936

$ 6187.23 EA
Company wide:
0 in stock
Air Conditioner, T-Series, Compact, Outdoor, BTU: 800, 115 Volt, 50/60 Hz, NEMA 4X, Material: Stainless Steel, Includes Harsh Environment Package.

Overview

Air Conditioner, T-Series, Compact, Outdoor, BTU: 800, 115 Volt, 50/60 Hz, NEMA 4X, Material: Stainless Steel, Includes Harsh Environment Package.

T-Series Compact Sealed Enclosure Air Conditioners have an easy mount flange for simple installation, and include a cleanable, reusable mesh filter that protects coild for maximum cooling performance. These rugged air conditioners are perfect for use in industrial automation, telecommunications, package handling equipment, security, defense systems, and more.

Also known as: 783510224936, T150116G152, HOFT150116G152

Specifications

Width: 7.500 in
Height: 15.750 in
Depth: 6.300 in
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 304
Finish: Brushed #3
Width: 7.500 in
Depth: 6.300 in
Material: Stainless Steel 304
Height: 15.750 in
IP/NEMA Rating: NEMA 4X
Finish: Brushed #3