WORLD-BEAM QS30 Series

Item #: 0001780

Cat #: QS30VR3FF200

UPC:

Company wide:
0 in stock
WORLD-BEAM QS30 Series: Universal Voltage, Range: 200 mm, Input: 12-250V dc or 24-250V ac, Output: SPDT e/m Relay, 2m (6.5 ft) Cable

Overview

WORLD-BEAM QS30 Series: Universal Voltage, Range: 200 mm, Input: 12-250V dc or 24-250V ac, Output: SPDT e/m Relay, 2m (6.5 ft) Cable
Also known as: QS30VR3FF200, BANQS30VR3FF200

Specifications

Type: Cable Ties
Color: Natural
Material: Nylon
Type: Cable Ties
Material: Nylon
Color: Natural