
70 Watt High Pressure Sodium F-Can Ballast
Item #: 0001745
Cat #: 72C7984NP001
UPC: 781087025130
Call for price
Company wide:
0
in stock
Documents & Guides
70 Watt, F-Can High Pressure Soldium (HPS) Ballast, 120/277V, ANSI Code: S62.
Overview
70 Watt, F-Can High Pressure Soldium (HPS) Ballast, 120/277V, ANSI Code: S62.
The Philips Advance line of F-can HID ballasts comes in two dual-voltage configurations for the US and Canadian market. Ballasts for these luminaires are most often encased and potted in fluorescent ballast type cans.
Also known as: 781087025130, 72C7984NP001, ADV72C7984NP001
Specifications
| Type: | Pulse Start |
| Shape: | ED23-1/2 (Elliptical Dimple), BD17 (Elliptical Dimple Enclosed), PAR38 (Sealed Beam) |
| Wattage: | 70 |
| ANSI Code: | S62 |
| Volts AC: | 120, 277 |
| Light Technology: | HID |
| Type: | Pulse Start |
| Wattage: | 70 |
| Volts AC: | 120, 277 |
| Shape: | ED23-1/2 (Elliptical Dimple), BD17 (Elliptical Dimple Enclosed), PAR38 (Sealed Beam) |
| ANSI Code: | S62 |
| Light Technology: | HID |