This product has been discontinued.

50 Watt High Pressure Sodium F-Can Ballast
Item #: 0001744
Cat #: 72C7884NP001
UPC: 781087025147
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
50 Watt, F-Can High Pressure Soldium (HPS) Ballast, 120/277V, ANSI Code: S68.
Overview
50 Watt, F-Can High Pressure Soldium (HPS) Ballast, 120/277V, ANSI Code: S68.
Also known as: 781087025147, 72C7884NP001, ADV72C7884NP001
Specifications
| Type: | Pulse Start |
| Shape: | ED23-1/2 (Elliptical Dimple), BD17 (Elliptical Dimple Enclosed), PAR38 (Sealed Beam) |
| ANSI Code: | S68 |
| Volts AC: | 120, 277 |
| Wattage: | 50 |
| Light Technology: | HID |
| Type: | Pulse Start |
| ANSI Code: | S68 |
| Wattage: | 50 |
| Shape: | ED23-1/2 (Elliptical Dimple), BD17 (Elliptical Dimple Enclosed), PAR38 (Sealed Beam) |
| Volts AC: | 120, 277 |
| Light Technology: | HID |