1000 Watt High Pressure Sodium Ballast

Item #: 0001730

Cat #: 71A8773001

UPC: 781087877319

$ 784.42 EA
Company wide:
7 in stock
Documents & Guides
1000 Watt, High Pressure Sodium (HPS) Ballast, 120/208/240/277V, ANSI Code: S52. Includes: Oil Filled Capacitor, Ignitor and Bracket Kit.

Overview

1000 Watt, High Pressure Sodium (HPS) Ballast, 120/208/240/277V, ANSI Code: S52. Includes: Oil Filled Capacitor, Ignitor and Bracket Kit.

The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.

Also known as: 781087877319, 71A8773001, ADV71A8773001

Specifications

Type: Pulse Start
Shape: ED25 (Elliptical Dimple), ED27 (Elliptical Dimple)
ANSI Code: S52
Wattage: 1000
Light Technology: HID
Volts AC Range: 120 - 277
Type: Pulse Start
ANSI Code: S52
Light Technology: HID
Shape: ED25 (Elliptical Dimple), ED27 (Elliptical Dimple)
Wattage: 1000
Volts AC Range: 120 - 277