High Pressure Sodium Ballast, 1000W, 480V

Item #: 0001728

Cat #: 71A8743-001

UPC: 781087874318

$ 400.42 EA
Company wide:
0 in stock
Documents & Guides
1000 Watt, High Pressure Sodium (HPS) Ballast, 480V, ANSI Code: S52. Includes: Oil Filled Capacitor, Ignitor and Bracket Kit.

Overview

1000 Watt, High Pressure Sodium (HPS) Ballast, 480V, ANSI Code: S52. Includes: Oil Filled Capacitor, Ignitor and Bracket Kit.

The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.

Also known as: 781087874318, 71A8743-001, ADV71A8743001

Specifications

Type: Pulse Start
Shape: ED25 (Elliptical Dimple), ED27 (Elliptical Dimple)
Volts AC: 480
ANSI Code: S52
Wattage: 1000
Light Technology: HID
Type: Pulse Start
Volts AC: 480
Wattage: 1000
Shape: ED25 (Elliptical Dimple), ED27 (Elliptical Dimple)
ANSI Code: S52
Light Technology: HID