High Pressure Sodium Ballast, 400W, 120-277V

Item #: 0001724

Cat #: 71A8473-001D

UPC: 781087847312

$ 418.51 EA
Company wide:
20 in stock
Documents & Guides
400 Watt, High Pressure Sodium (HPS) Ballast, 120/208/240/277V, ANSI Code: S51/M169. Includes: Dry Film Capacitor, Ignitor and Bracket Kit.

Overview

400 Watt, High Pressure Sodium (HPS) Ballast, 120/208/240/277V, ANSI Code: S51/M169. Includes: Dry Film Capacitor, Ignitor and Bracket Kit.

The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.

Also known as: 781087847312, 71A8473-001D, ADV71A8473001D

Specifications

Type: Pulse Start
ANSI Code: M169, S51
Wattage: 400
Shape: ED18 (Elliptical Dimple)
Light Technology: HID
Volts AC Range: 120 - 277
Type: Pulse Start
Wattage: 400
Light Technology: HID
ANSI Code: M169, S51
Shape: ED18 (Elliptical Dimple)
Volts AC Range: 120 - 277