High Pressure Sodium Ballast, 250W, 120-277V

Item #: 0001717

Cat #: 71A8271-001D

UPC: 781087827116

$ 339.44 EA
Company wide:
14 in stock
Documents & Guides
250 Watt, High Pressure Sodium (HPS) Ballast, 120/208/240/277V, ANSI Code: S50. Includes: Dry Film Capacitor, Ignitor and Bracket Kit.

Overview

250 Watt, High Pressure Sodium (HPS) Ballast, 120/208/240/277V, ANSI Code: S50. Includes: Dry Film Capacitor, Ignitor and Bracket Kit.

The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.

Also known as: 781087827116, 71A8271-001D, ADV71A8271001D

Specifications

Type: Pulse Start
ANSI Code: S50
Shape: ED18 (Elliptical Dimple)
Wattage: 250
Light Technology: HID
Volts AC Range: 120 - 277
Type: Pulse Start
Shape: ED18 (Elliptical Dimple)
Light Technology: HID
ANSI Code: S50
Wattage: 250
Volts AC Range: 120 - 277