TFMR 1PH .50KVA 240/480/600-99/120/130

Item #: 0001715

Cat #: FS3500

UPC: 047503120354

Company wide:
0 in stock
Documents & Guides
An Industrial Control Transformer - Finger/Guard, 240/416/480/600 - 99/120/130, VA rating 500

Overview

An Industrial Control Transformer - Finger/Guard, 240/416/480/600 - 99/120/130, VA rating 500
Also known as: 047503120354, FS3500, ACMFS3500

Features & Benefits

  • Substitute new ICT CE500B007
  • Small and lightweight design
  • Durable molded plastic terminals
  • Fast wire connection terminal

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 500
Primary Voltage: 208/500, 220/380/440/550, 230/400/460/575, 240/416/480/600
Secondary Voltage: 85/100/110, 91/110/120, 95/115/125, 99/120/130
Type: Industrial Control, Transformer
Volt Amps: 500
Secondary Voltage: 85/100/110, 91/110/120, 95/115/125, 99/120/130
Phase: 1
Primary Voltage: 208/500, 220/380/440/550, 230/400/460/575, 240/416/480/600