Hps Bal 150w S55 Quad C&c

Item #: 0001713

Cat #: 71A8192-500D

UPC: 781087819258

$ 217.47 EA
Company wide:
0 in stock
Documents & Guides
Ballast, High Pressure Sodium, Enclosed, Input Voltage: 120/208/240/277 Vac, Input Amps: 2.8/1.6/1.4/1.3 Amp, Minimum Starting Temperature: -40 Degree F, Lamp Wattage: 150

Overview

Ballast, High Pressure Sodium, Enclosed, Input Voltage: 120/208/240/277 Vac, Input Amps: 2.8/1.6/1.4/1.3 Amp, Minimum Starting Temperature: -40 Degree F, Lamp Wattage: 150
Also known as: 781087819258, 71A8192-500D, ADV71A8192500D

Specifications

Type: Pulse Start
Wattage: 150
Length: 4 in
Light Technology: HID
Angle: 40°
Type: Pulse Start
Length: 4 in
Angle: 40°
Wattage: 150
Light Technology: HID