Metal Halide Ballast, Probe Start, 1500W, 480V

Item #: 0001689

Cat #: 71A6742-001

UPC: 781087674215

$ 730.40 EA
Company wide:
10 in stock
Documents & Guides
1500 Watt, Metal Halide Ballast, Probe Start, 480V, ANSI Code: M48. Includes: Oil Filled Capacitor and Bracket Kit.

Overview

1500 Watt, Metal Halide Ballast, Probe Start, 480V, ANSI Code: M48. Includes: Oil Filled Capacitor and Bracket Kit.

The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.

Also known as: 781087674215, 71A6742-001, ADV71A6742001

Specifications

Volts AC: 480
Wattage: 1500
Shape: BT56 (Blown Tubular)
ANSI Code: M48
Type: Probe Start
Light Technology: HID
Volts AC: 480
Shape: BT56 (Blown Tubular)
Type: Probe Start
Wattage: 1500
ANSI Code: M48
Light Technology: HID