Metal Halide Ballast, Probe Start, 1000W, 120-277V

Item #: 0001686

Cat #: 71A6572001

UPC: 781087657218

$ 550.66 EA
Company wide:
25 in stock
Documents & Guides
1000 Watt, Metal Halide Ballast, Probe Start, 120/208/240/277V, ANSI Code: M47. Includes: Oil Filled Capacitor and Bracket Kit.

Overview

1000 Watt, Metal Halide Ballast, Probe Start, 120/208/240/277V, ANSI Code: M47. Includes: Oil Filled Capacitor and Bracket Kit.

The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.

Also known as: 781087657218, 71A6572001, ADV71A6572001

Specifications

ANSI Code: M47
Wattage: 1000
Light Technology: HID
Volts AC Range: 120 - 277
ANSI Code: M47
Light Technology: HID
Wattage: 1000
Volts AC Range: 120 - 277