250 Watt Metal Halide Ballast

Item #: 0001679

Cat #: 71A5771-001D

UPC: 781087096475

$ 315.74 EA
Company wide:
6 in stock
Documents & Guides
250-Watt, Metal Halide Ballast, Probe Start, 120/208/240/277V, ANSI Code: M58. Includes: Dry Film Capacitor and Bracket Kit. Compact Size: 3" x 4" Core - 2 Coil Unit.

Overview

250-Watt, Metal Halide Ballast, Probe Start, 120/208/240/277V, ANSI Code: M58. Includes: Dry Film Capacitor and Bracket Kit. Compact Size: 3" x 4" Core - 2 Coil Unit.

The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.

Also known as: 781087096475, 71A5771-001D, ADV71A5771001D

Specifications

ANSI Code: M58
Shape: ED28 (Elliptical Dimple)
Type: Probe Start
Wattage: 250
Light Technology: HID
Volts AC Range: 120 - 277
ANSI Code: M58
Type: Probe Start
Light Technology: HID
Shape: ED28 (Elliptical Dimple)
Wattage: 250
Volts AC Range: 120 - 277