Magnetic Core & Coil Ballast, Metal Halide, 175W, 120-277V

Item #: 0001676

Cat #: 71A5590-500D

UPC: 781087097892

Call for price
Company wide:
0 in stock
Documents & Guides
Magnetic Core & Coil Ballast, Metal Halide, Lamp Wattage: 175, 120-277 Volt, Lamp Type: M175, ANSI Code: M57, Note: Multi-Tap

Overview

Magnetic Core & Coil Ballast, Metal Halide, Lamp Wattage: 175, 120-277 Volt, Lamp Type: M175, ANSI Code: M57, Note: Multi-Tap
Also known as: 781087097892, 71A5590-500D, ADV71A5590500D

Specifications

Wattage: 175
Type: Core & Coil, Probe Start
Length: 4 in
ANSI Code: M57
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 175
Length: 4 in
Light Technology: HID
Type: Core & Coil, Probe Start
ANSI Code: M57
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)