Mag Ballast (2) F48t12 Slimline 277v

Item #: 0001639
Cat #: VSM-2E40-S-TPI
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Mag Ballast (2) F48t12 Slimline 277vBallast, Fluorescent, Electromagnetic, Input Voltage: 277 Vac, Input Amps: 0.36amp, Ballast Factor: 0.96, Minimum Starting Temperature: 50° F, Number Oflamps: 2, Lamp Wattage: 34, Lamp Type: Instant Start, Slimline, Total Harmonic Distortion: <25 Percent

Overview

Mag Ballast (2) F48t12 Slimline 277vBallast, Fluorescent, Electromagnetic, Input Voltage: 277 Vac, Input Amps: 0.36amp, Ballast Factor: 0.96, Minimum Starting Temperature: 50° F, Number Oflamps: 2, Lamp Wattage: 34, Lamp Type: Instant Start, Slimline, Total Harmonic Distortion: <25 Percent
Also known as: VSM-2E40-S-TPI, ADVVSM2E40STPI

Specifications

Type: Instant Start, Magnetic
Volts AC: 277
Wattage: 40
Angle: 50°
Type: Instant Start, Magnetic
Wattage: 40
Volts AC: 277
Angle: 50°

Customer Reviews

No reviews for this product
(0)