Magnetic Ballast 1-Lamp 277V

Item #: 0001628
Cat #: VS-110-TP-I
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Magnetic Ballast 1-Lamp 277VMagnetic Ballast, Fluorescent, Input Voltage: 277V, Rapid Start, Magnetic STD Series. For use with the following Linear Lamp Types: (1) F24T12/HO, (1) F30T12/HO, (1) F36T12/HO, (1) F42T12/HO, (1) F48T12/HO, (1) F60T12/HO, (1) F64T12/HO, (1) F72T12/HO, (1) F96T12/HO or (1) F96T12/HO/ES.

Overview

Magnetic Ballast 1-Lamp 277VMagnetic Ballast, Fluorescent, Input Voltage: 277V, Rapid Start, Magnetic STD Series. For use with the following Linear Lamp Types: (1) F24T12/HO, (1) F30T12/HO, (1) F36T12/HO, (1) F42T12/HO, (1) F48T12/HO, (1) F60T12/HO, (1) F64T12/HO, (1) F72T12/HO, (1) F96T12/HO or (1) F96T12/HO/ES.
Also known as: VS-110-TP-I, ADVVS110TPI, T12 ho f96

Specifications

Wattage: 35, 55, 110, 75, 85, 40, 80, 95, 60, 50
Type: Rapid Start, High Output, Magnetic
Volts AC: 277
Shape: T12 (Tubular)
Wattage: 35, 55, 110, 75, 85, 40, 80, 95, 60, 50
Volts AC: 277
Type: Rapid Start, High Output, Magnetic
Shape: T12 (Tubular)

Customer Reviews

No reviews for this product
(0)