7W PAR20 LED Lamp, 30K

Item #: 0001626

Cat #: S9401

UPC: 045923094019

Company wide:
0 in stock
Documents & Guides
7 watt PAR20 LED; 3000K; 25' beam spread; Medium base; 120 volts

Overview

7 watt PAR20 LED; 3000K; 25' beam spread; Medium base; 120 volts
Also known as: 045923094019, S9401, SATS9401

Specifications

Wattage: 7
Lumens: 500
Shape: PAR20 (Sealed Beam)
Color: Silver
Light Technology: LED
Wattage: 7
Shape: PAR20 (Sealed Beam)
Light Technology: LED
Lumens: 500
Color: Silver