Magnetic Ballast, Fluorescent, High Output, T12, 2-Lamp, 110W, 277V

Item #: 0001609
Cat #: V-2S110-TP-I
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Magnetic Ballast, Fluorescent, High Output, T12, 2-Lamp, 110W, 277VMagnetic Ballast, Fluorescent, Input Voltage: 277V, Rapid Start, Magnetic STD Series. For use with the following Linear Lamp Types: (2) F72T12/HO, (2) F96T12/HO or F96T12/HO/ES.

Overview

Magnetic Ballast, Fluorescent, High Output, T12, 2-Lamp, 110W, 277VMagnetic Ballast, Fluorescent, Input Voltage: 277V, Rapid Start, Magnetic STD Series. For use with the following Linear Lamp Types: (2) F72T12/HO, (2) F96T12/HO or F96T12/HO/ES.
Also known as: V-2S110-TP-I, ADVV2S110TPI

Specifications

Wattage: 110, 85, 95
Type: Rapid Start, High Output, Magnetic
Volts AC: 277
Shape: T12 (Tubular)
Wattage: 110, 85, 95
Volts AC: 277
Type: Rapid Start, High Output, Magnetic
Shape: T12 (Tubular)

Customer Reviews

No reviews for this product
(0)