Magnetic Ballast 1-Lamp 120V

Item #: 0001599
Cat #: SM140STPI
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Magnetic Ballast 1-Lamp 120VMagnetic Ballast, Fluorescent, Input Voltage: 120V, Instant Start, Magnetic STD Series. For use with the following Linear Lamp Types: (1) F24T12, (1) F36T12, (1) F40T12/IS, (1) F40T17/IS, (1) F42T12 or (1) F48T12.

Overview

Magnetic Ballast 1-Lamp 120VMagnetic Ballast, Fluorescent, Input Voltage: 120V, Instant Start, Magnetic STD Series. For use with the following Linear Lamp Types: (1) F24T12, (1) F36T12, (1) F40T12/IS, (1) F40T17/IS, (1) F42T12 or (1) F48T12.
Also known as: SM140STPI, ADVSM140STPI

Specifications

Type: Instant Start, Magnetic
Wattage: 34, 39, 20, 30, 40
Shape: T17 (Tubular), T12 (Tubular)
Volts AC: 120
Type: Instant Start, Magnetic
Shape: T17 (Tubular), T12 (Tubular)
Wattage: 34, 39, 20, 30, 40
Volts AC: 120

Customer Reviews

No reviews for this product
(0)