PLATT logo

16 AWG TFFN, Yellow w/ White, 2500'

Item #: 0001595
Cat #: 16TFFNSTRYELWHIX25
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Yellow w/ White, 2500 ft. Reel.

Overview

16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Yellow w/ White, 2500 ft. Reel.
Also known as: 16TFFNSTRYELWHIX25

Others Also Bought (18)

Specifications

Color: Yellow/White
Length: 2500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16
Jacket: Nylon
Stranding: Stranded
Color: Yellow/White
Material: Copper
Conductors: 1
Jacket: Nylon
Length: 2500 ft
Volts AC: 600
Gauge: 16
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)