MAG BALLAST (1) FC16T9 CIRCLINE 120V

Item #: 0001568

Cat #: RLCS-140-TP-WI

UPC: 781087081426

Company wide:
0 in stock
Documents & Guides
MAG BALLAST (1) FC12T9 or FC16T9 CIRCLINE LAMP @ 120V

Overview

MAG BALLAST (1) FC12T9 or FC16T9 CIRCLINE LAMP @ 120V
Also known as: 781087081426, RLCS-140-TP-WI, ADVRLCS140TPWI

Specifications

Type: Rapid Start
Wattage: 40
Shape: T9 (Circular)
Type: Rapid Start
Shape: T9 (Circular)
Wattage: 40