Magnetic Ballast, 2-Lamp, 120V

Item #: 0001566

Cat #: RL-2SP20-TP-I

UPC: 781087106327

Company wide:
0 in stock
Documents & Guides
Magnetic Ballast, Fluorescent, Input Voltage: 120V, Trigger Start, Magnetic NPF Series. For use with the following Linear Lamp Types: (2) F13T8, (2) F15T12, (2) F15T8 or (2) F20T12. *** OBSOLETE - NO LONGER MADE ***

Overview

Magnetic Ballast, Fluorescent, Input Voltage: 120V, Trigger Start, Magnetic NPF Series. For use with the following Linear Lamp Types: (2) F13T8, (2) F15T12, (2) F15T8 or (2) F20T12. *** OBSOLETE - NO LONGER MADE ***

Available for many fluorescent lamp types sold today, including Preheat, Rapid Start, 2-pin CFL, Slimline, High Output, Very High Output and Circline. Magnetic ballasts can be used in any application where these lamps are used.

Also known as: 781087106327, RL-2SP20-TP-I, ADVRL2SP20TPI

Specifications

Wattage: 13, 14.500, 20, 15
Type: Trigger Start, Preheat, Magnetic
Volts AC: 120
Shape: T8 (Tubular), T12 (Tubular)
Wattage: 13, 14.500, 20, 15
Volts AC: 120
Type: Trigger Start, Preheat, Magnetic
Shape: T8 (Tubular), T12 (Tubular)