Magnetic Ballast, High Output, 2-Lamp, 120V

Item #: 0001557
Cat #: RC-2S85-TP-I
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Magnetic Ballast, High Output, 2-Lamp, 120VMagnetic Ballast, Fluorescent, Input Voltage: 120V, Rapid Start, Magnetic STD Series. For use with the following Linear Lamp Types: (2) F24T12/HO, F30T12/HO, F36T12/HO, F42T12/HO, F48T12/HO, F60T12/HO, F64T12/HO, F72T12/HO or F84T12/HO. ### NOTE ### No longer made. Possible sub(s): Advance ISB sign ballasts ###

Overview

Magnetic Ballast, High Output, 2-Lamp, 120VMagnetic Ballast, Fluorescent, Input Voltage: 120V, Rapid Start, Magnetic STD Series. For use with the following Linear Lamp Types: (2) F24T12/HO, F30T12/HO, F36T12/HO, F42T12/HO, F48T12/HO, F60T12/HO, F64T12/HO, F72T12/HO or F84T12/HO. ### NOTE ### No longer made. Possible sub(s): Advance ISB sign ballasts ###
Also known as: RC-2S85-TP-I, ADVRC2S85TPI

Specifications

Wattage: 85, 60
Type: Rapid Start, High Output, Magnetic
Volts AC: 120
Shape: T12 (Tubular)
Wattage: 85, 60
Volts AC: 120
Type: Rapid Start, High Output, Magnetic
Shape: T12 (Tubular)

Customer Reviews

No reviews for this product
(0)