Ballast, Fluorescent, High Output, Magnetic, F72T12HO

Item #: 0001556
Cat #: RC2S85FOI
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Ballast, Fluorescent, Electromagnetic, Input Voltage: 120 Vac, Input Amps: 1.01amp, Ballast Factor: 0.78, Minimum Starting Temperature: -20° F, Number Oflamps: 2, Lamp Wattage: 36, Lamp Type: Rapid Start , High Output, Total Harmonicdistortion: <45 Percent

Overview

Ballast, Fluorescent, Electromagnetic, Input Voltage: 120 Vac, Input Amps: 1.01amp, Ballast Factor: 0.78, Minimum Starting Temperature: -20° F, Number Oflamps: 2, Lamp Wattage: 36, Lamp Type: Rapid Start , High Output, Total Harmonicdistortion: <45 Percent
Also known as: RC2S85FOI, ADVRC2S85FOI

Specifications

Type: Rapid Start, Magnetic
Volts AC: 120
Shape: T12 (Tubular)
Wattage: 72
Type: Rapid Start, Magnetic
Shape: T12 (Tubular)
Volts AC: 120
Wattage: 72

Customer Reviews

No reviews for this product
(0)