Magnetic Ballast, 2-Lamp, 120V, VHO

Item #: 0001555

Cat #: RC-2S200-TP-I

UPC: 781087221822

Call for price
Company wide:
0 in stock
Documents & Guides
Magnetic Ballast, Fluorescent, Input Voltage: 120V, Rapid Start, Magnetic STD Series. For use with the following Linear Lamp Types: (1 or 2) F96T12/VHO or (2) F48T10/VHO, F60T10/VHO, or F72T10/VHO

Overview

Magnetic Ballast, Fluorescent, Input Voltage: 120V, Rapid Start, Magnetic STD Series. For use with the following Linear Lamp Types: (1 or 2) F96T12/VHO or (2) F48T10/VHO, F60T10/VHO, or F72T10/VHO
Also known as: 781087221822, RC-2S200-TP-I, ADVRC2S200TPI

Specifications

Shape: T10 (Tubular), T12 (Tubular)
Type: Rapid Start, Magnetic, Sign High Output
Volts AC: 120
Wattage: 215, 200
Shape: T10 (Tubular), T12 (Tubular)
Volts AC: 120
Type: Rapid Start, Magnetic, Sign High Output
Wattage: 215, 200