ETN M22-WRS3-A1 M22 Modular Three P

Item #: 0001547

Cat #: M22-WRS3-A1

UPC: 786685279596

$ 68.72 EA
Company wide:
0 in stock

Overview

CUT M22-WRS3-A1 KEY SELECTTOR
Also known as: 786685279596, M22-WRS3-A1, CUTM22WRS3A1

Specifications

Size: 22.5 mm
Family / Style: M22
Color: Black
Type: Selector Switch
Size: 22.5 mm
Color: Black
Family / Style: M22
Type: Selector Switch