Magnetic Ballast, Fluorescent, High Output, T12, 2-Lamp, 110W, 120V

Item #: 0001544
Cat #: R-2S110-TP-I
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Magnetic Ballast, Fluorescent, High Output, T12, 2-Lamp, 110W, 120VMagnetic Ballast, Fluorescent, Input Voltage: 120V, Rapid Start, Mark III Series. For use with the following Linear Lamp Types: (2) F72T12/HO, (2) F96T12/HO & (2) F96T12/HO/ES.

Overview

Magnetic Ballast, Fluorescent, High Output, T12, 2-Lamp, 110W, 120VMagnetic Ballast, Fluorescent, Input Voltage: 120V, Rapid Start, Mark III Series. For use with the following Linear Lamp Types: (2) F72T12/HO, (2) F96T12/HO & (2) F96T12/HO/ES.
Also known as: R-2S110-TP-I, ADVR2S110TPI

Specifications

Wattage: 110, 85, 95
Type: Rapid Start, High Output, Magnetic
Volts AC: 120
Shape: T12 (Tubular)
Family / Style: Mark 3
Wattage: 110, 85, 95
Volts AC: 120
Family / Style: Mark 3
Type: Rapid Start, High Output, Magnetic
Shape: T12 (Tubular)

Customer Reviews

No reviews for this product
(0)