Mag Ballast (2) F32t8 Rs 120v

Item #: 0001541
Cat #: R-2P32-TPI
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Mag Ballast (2) F32t8 Rs 120vBallast, Fluorescent, Electromagnetic, Input Voltage: 120 Vac, Input Amps: 0.61amp, Ballast Factor: 0.99, Minimum Starting Temperature: 50° F, Number Oflamps: 2, Lamp Wattage: 32, Lamp Type: Rapid Start Straight, Total Harmonic Distortion: <10 Percent

Overview

Mag Ballast (2) F32t8 Rs 120vBallast, Fluorescent, Electromagnetic, Input Voltage: 120 Vac, Input Amps: 0.61amp, Ballast Factor: 0.99, Minimum Starting Temperature: 50° F, Number Oflamps: 2, Lamp Wattage: 32, Lamp Type: Rapid Start Straight, Total Harmonic Distortion: <10 Percent
Also known as: R-2P32-TPI, ADVR2P32TPI

Specifications

Wattage: 32
Type: Rapid Start
Angle: 50°
Wattage: 32
Angle: 50°
Type: Rapid Start

Customer Reviews

No reviews for this product
(0)