Round Ignitor, High Pressure Sodium

Item #: 0001519

Cat #: LI501-H4-IC

UPC: 781087012406

$ 128.02 EA
Company wide:
0 in stock
Documents & Guides
Standard Ignitor, Case Type: Round. For use with 150(S56 ANSI), 200, 250, 310, 400, or 430 Watt High Pressure Sodium Lamps.

Overview

Standard Ignitor, Case Type: Round. For use with 150(S56 ANSI), 200, 250, 310, 400, or 430 Watt High Pressure Sodium Lamps.
Also known as: 781087012406, LI501-H4-IC, ADVLI501H4IC, Bobby Piper

Specifications

ANSI Code: S50, S66, S55, S67, M169, S51
Volts AC: 480, 120, 277, 240, 208
Wattage: 400, 150, 310, 430, 200, 250
Type: Ignitor
Color: Black
Light Technology: HID
ANSI Code: S50, S66, S55, S67, M169, S51
Wattage: 400, 150, 310, 430, 200, 250
Color: Black
Volts AC: 480, 120, 277, 240, 208
Type: Ignitor
Light Technology: HID